18 x 24 x 2 in. MERV 4 Disposable Pleated Air Filter
PerfectPleat® 18 x 24 x 2 in. MERV 4 Disposable Pleated Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lasts up to 30 days
- Maximum air flow
- Spun glass
- One sided metal reinforcement
- Alleviates strain on equipment
Documents
Specifications
- Application:
- Light Commercial, Residential
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 18 in x 24 in x 2 in
- UL Listed:
- Yes
- Width:
- 18 in