Shower Rail in Polished Nickel
Traditional® Shower Rail in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Adjustable shower holder can be set at any height or position along the bar and angles up to 45 degrees
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/8 in
- Height:
- 31-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Overall Height:
- 30-1/8 in
- Size:
- 30-1/8 in x 4-13/16 in
- Width:
- 4-13/16 in