65-1/2 x 35-1/2 in. Freestanding Bathtub with Front Center Drain in White
Cyrus 65-1/2 x 35-1/2 in. Freestanding Bathtub with Front Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Transitional oval design
- 2-person bathing faucet can be deck-mounted or floor-mounted
- 2-piece freestanding bathtub
- Lifetime limited warranty
- AcrylX™ applied acrylic surface
- Available in white only
- Available F2 Drain option allows quick drain connection and perfect alignment for easy installation
- Above-the-floor rough (AFR)
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 46-3/8 in
- Basin Width:
- 21-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Clawfoot Included:
- No
- Collection:
- Cyrus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Front Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 23 in
- Overall Length:
- 65-1/2 in
- Overall Width:
- 35-1/2 in
- Overflow Type:
- Round
- Soaking Depth:
- 20-5/8 in
- UL Listed:
- No
- Weight:
- 106 lb