Single Handle Bar Faucet in Luxe Gold

You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Luxe Gold

  • Fast #
  • Part #D61044LFGL
  • Item #7378272
  • Manufacturer Part #61044LF-GL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
8-1/2 in
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
11-69/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
11-69/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-63/100 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
No
Weight:
3.46 lb