Round Closed Towel Ring in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Round Closed Towel Ring in StarLight Chrome

  • Fast #
  • Part #G40365001
  • Item #7008725
  • Manufacturer Part #40365001
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Round Closed Towel Ring in StarLight Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
1-3/4 in
Diameter:
7-1/16 in
EPA Compliant:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
7-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
1-3/4 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
1-3/4 in
Ring Type:
Closed
Shape:
Round
Size:
1-3/4 in x 7-1/16 in
Type:
G40365001
UL Listed:
No
WaterSense Labeled:
No
Width:
7-1/16 in
cUPC Certified:
No