60W 5-Light Candelabra E-12 Incandescent Chandelier in Graphite

You last purchased this on
 
Progress Lighting

Gulliver 60W 5-Light Candelabra E-12 Incandescent Chandelier in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gulliver 60W 5-Light Candelabra E-12 Incandescent Chandelier in Graphite

  • Fast #
  • Part #PP400158143
  • Item #7852729
  • Manufacturer Part #P400158-143
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for coastal, farmhouse, rustic, and urban industrial style settings
  • Gorgeous graphite finish
  • Ideal for a dining room, breakfast nook, or great room
  • Certifications: cETLus Dry Location Listed
  • Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 26-inch diameter by 30-inch height by 105.5-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Hand-painted wood grain band emulates weathered driftwood
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Briarwood and Conestee collections by Progress Lighting
  • Requires Certification

Specifications

Application:
Lighting
Collection:
Gulliver
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
26 in
Diameter:
26 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
30 in
Installation Type:
Ceiling Mount
Length:
105-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Rustic, Urban Industrial
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Power Source:
Hardwired
Size:
26 in x 26 in x 30 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
10.58 lb
Width:
26 in
Wire Gauge (AWG):
9 ga