4 in. DWV Systems and Sewer Plug
Gripper® 4 in. DWV Systems and Sewer Plug
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4 in
- Extra large zinc wing nut for ease of tightening, no wrench required
- Plug is rated for 17 PSI or 40 ft. of head pressure
- End-of-pipe gripper
- Zinc-Plated carriage bolt resists rust and corrosion
- Galvanized carriage bolt prevents corrosion
- ABS glass-reinforced plates for added strength
- Natural rubber O-ring for excellent expansion and memory
Specifications
- Application:
- DWV, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Gripper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Glass Reinforced Plastic, Natural Rubber, Metal
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 17 psi
- Range (in):
- 3.80 in - 4.06 in
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.5 lb