Mirror with Decorative Hardware in Brushed Nickel

You last purchased this on
 
Moen

Iso™ Mirror with Decorative Hardware in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ Mirror with Decorative Hardware in Brushed Nickel

  • Fast #
  • Part #MDN0792BN
  • Item #3637828
  • Manufacturer Part #DN0792BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/5 in
Height:
22 in
Installation Type:
Wall Mount
Length:
23-3/4 in
Material:
Zinc
Mirror Shape:
Round
Weight:
10 lb
Width:
25-3/4 in