30 Amp 6 ft. 4 Wire 120/250V Dryer Cord

This product has been replaced by

10/4 6FT 4WI SRDT DRYR CORD
RAPTOR® 10/4 6FT 4WI SRDT DRYR CORD
Manufacturer Part #RAP34004
You last purchased this on
 
PRIME®

30 Amp 6 ft. 4 Wire 120/250V Dryer Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

10/4 6FT 4WI SRDT DRYR CORD
RAPTOR® 10/4 6FT 4WI SRDT DRYR CORD
Manufacturer Part #RAP34004
PRIME®

30 Amp 6 ft. 4 Wire 120/250V Dryer Cord

  • Fast #
  • Part #PRD100406L
  • Item #7048327
  • Manufacturer Part #RD100406L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Ring terminals for secure connections
  • The 4-wire cord fits most homes built after 1996
  • Includes strain relief kit
  • For use in US
  • Requires Certification

Specifications

AMP:
30
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6 ft
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
10/4 ga