This product requires certification to purchase.

3/4 in. Epoxy Copper Plated Bell Hanger

You last purchased this on
 
PROFLO®

3/4 in. Epoxy Copper Plated Bell Hanger

  • Fast #
  • Part #PFBHF
  • Item #4477878
  • Manufacturer Part #PFBHF
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Epoxy Copper Plated Bell Hanger

  • Fast #
  • Part #PFBHF
  • Item #4477878
  • Manufacturer Part #PFBHF
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 25 CA: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Assembled with #10 x 2 coarse thread drywall screw
  • Epoxy coated steel/copper tube size bell hangers with zinc dichromate screws
  • Recessed mounting screw has a pierce point to penetrate metal studs
  • Provides 13/16" standoff
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Fits Pipe Size:
3/4 in
Material:
Carbon Steel
Product Type:
Bell Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Width:
1-13/20 in