14/4 ga 50 ft. Black Cable
14/4 ga 50 ft. Black Cable
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cost effective
- Easy to strip and install
- Continuous sheath provides watertight protection
Documents
Specifications
- Application:
- Ceiling, Outdoor, Wall
- Cable or Wire Type:
- Bare Copper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13 in
- Length:
- 50 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14/4 ga