2 in. No Hub Cast Iron Sanitary Tee

You last purchased this on
 

2 in. No Hub Cast Iron Sanitary Tee

This product requires certification to purchase.
You last purchased this on
 

2 in. No Hub Cast Iron Sanitary Tee

  • Fast #
  • Part #NHSTK
  • Item #15728
  • Manufacturer Part #NH 00028 1000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Made in the USA
  • Excellent sound-deadening qualities
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Sanitary
Length:
6-7/8 in
Material:
Cast Iron
Material Type:
NH 28
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119
Weight:
2.84 lb
Width:
6 in