1-5/16 in. Catch in Zinc

You last purchased this on
 
Amerock

Functional Hardware 1-5/16 in. Catch in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Functional Hardware 1-5/16 in. Catch in Zinc

  • Fast #
  • Part #A143
  • Item #7753450
  • Manufacturer Part #143
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Zinc Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished in Zinc
  • Strike Dimensions: 1-5/16 in. L x 3/8 in. W x 5/8 in. H
  • Double Roller Catch
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware: #4 Round Head Screw x 1/2 in.; #15 x 1/2 in. Nail
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Zinc
Depth:
1/2 in
Diameter:
1-1/8 in
Handle Material:
Steel
Hardware Included:
Yes
Hardware Type:
Catch
Height:
1/2 in
Length:
1-5/16 in
Material:
Steel
NSF Certified:
No
Origin:
Global
Package Quantity:
Pack of 1
Projection:
1/2 in
Size:
1-5/16 inch (33mm) Length
UL Listed:
No
Weight:
0.04 lb
Width:
1-1/8 in
cUPC Certified:
No