Cap Style Hard Hat in White

You last purchased this on
 
Armateck

Cap Cap Style Hard Hat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armateck

Cap Cap Style Hard Hat in White

  • Fast #
  • Part #ARM1204WH
  • Item #9606396
  • Manufacturer Part #ARM1204WH
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Soft replaceable brow pad
  • Universal accessory slots fit cap mounted ear muffs and accessories
  • Ratchet suspension is easy to adjust
  • Low profile design
  • Marked for reverse donning
  • Rain trough on sides and back of helmet channel moisture away
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1 Type 1 Class E
Application:
Industrial
CSA Certified:
CSA Z94.1
Clothing Size:
6.5-8
Color Finish Category:
Whites
Color Finish Name:
White
Gender:
Unisex
MA Approved -:
No
Material:
Fabric, Foam, Plastic
Material Type:
HDPE, Nylon
Package Quantity:
Box of 16
Product Type:
Hard Hat
Reusable:
Yes
Tool Type:
Hard Hat
WaterSense Labeled:
No
Weight:
12.7 oz