Single Function Hand Shower in Champagne Bronze
Vero® Single Function Hand Shower in Champagne Bronze
Frequently Purchased Together
Product Details
- 69" long hose for a long reach within the shower
- Wall mounting bracket included
- Single setting hand shower
- Dual check valves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vero®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-3/50 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 8-1/2 in
- Maximum Height:
- 8-1/2 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 2.14 lb