30 x 30 in. Polished Edge Mirror

You last purchased this on
 
Jensen

30 x 30 in. Polished Edge Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

30 x 30 in. Polished Edge Mirror

  • Fast #
  • Part #RWM3030PEBP3
  • Item #7531841
  • Manufacturer Part #WM3030PEBP3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Polished Edge Mirror
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM C-1036, ASTM C-1503
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
ETL Listed:
No
Glass Type:
Float
Height:
30 in
Installation Type:
Surface Mount
Length:
30 in
Material:
Glass
Mirror Edge:
Polished Edge
Product Type:
Polished Edge Mirror
Shape:
Rectangular
Size:
30 in x 30 in
UL Listed:
No
Weight:
14 lb
Width:
30 in