Multi Function Hand Shower in Spot Resist® Brushed Nickel

You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M26100SRN
  • Item #5134037
  • Manufacturer Part #26100SRN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy release and return with magnetix™ docking system
  • Always docks facing forward to avoid exterior splashing outside your shower
  • Magnetix™ technology features an innovative magnetic docking system
  • Wall bracket rotates to adjust angle of hand shower
  • Assembled with 2 check valves for backflow prevention
  • Adjustable bracket
  • Spot resist® finish resists fingerprints and water spots for a cleaner looking bath
  • Includes a kinkfree metal hose that extends reach and flexibility
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
59 in
Length:
9-1/2 in
Pause Control:
No
Product Type:
Shower
Showerhead Function:
Multi
WaterSense Labeled:
No
Weight:
8 lb