Drawer Pull Bar in Brushed Gold

You last purchased this on
 
Moen

Weymouth™ Drawer Pull Bar in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Drawer Pull Bar in Brushed Gold

  • Fast #
  • Part #MYB8407BG
  • Item #7748419
  • Manufacturer Part #YB8407BG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drawer pull
  • Limited lifetime warranty
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Requires Certification

Documents


Specifications

Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Type:
Drawer Pull
Height:
19/20 in
Length:
3-19/20 in
Material:
Zinc
Origin:
Global
Product Type:
Hardware
Style:
Contemporary
Weight:
0.35 lb
Width:
1-33/100 in