1/2 x 2-1/4 in. Copper Return Bend

You last purchased this on
 

1/2 x 2-1/4 in. Copper Return Bend

  • Fast #
  • Part #CRBD214
  • Item #407484
  • Manufacturer Part #10032334
3.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 x 2-1/4 in. Copper Return Bend

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Drainage, Hot and Cold Water Systems, Plumbing, Potable Water
Clean Bagged:
No
Elbow Degree:
180 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
2-1/4 in
Fitting Sizes:
1/2 in x 2-1/4 in
Fitting Type:
Return Bend
IAPMO Listed -:
Yes
Length:
1-47/50 in
Material:
Wrot Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.102 lb
Width:
2-47/50 in