1-1/2 in. Copper DWV 90° Elbow
1-1/2 in. Copper DWV 90° Elbow
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- End Connections: Sweat x Sweat
- Dezincification resistant
- DWV
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Commercial, Residential, Vent, Waste
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Height:
- 1-71/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-43/50 in
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 408
- UL Listed:
- No
- Weight:
- 0.32 lb