1 x 3/4 x 1 in. Copper Tee

You last purchased this on
 

1 x 3/4 x 1 in. Copper Tee

  • Fast #
  • Part #CTGFG
  • Item #50061
  • Manufacturer Part #9099700
3.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 x 1 in. Copper Tee

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 16 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Biostatic and inhibits bacterial growth on its surface
  • Nonflammable
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
CSA Certified:
CSA B125, CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 3/4 in x 1 in
Fitting Type:
Tee
Height:
2-17/100 in
ISO:
ISO 9001:2008
Length:
3-8/25 in
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
494
Pressure - Maximum:
700 psi
Temperature Range:
-20 to 400 Deg F
UL Listed:
UL 207
Weight:
0.31 lb