24 x 28 x 18 in. Galvanized Furnace Box
24 x 28 x 18 in. Galvanized Furnace Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel with Pittsburgh locking seam
- Furnace box
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Height:
- 18 in
- Length:
- 28 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 24 in