3/4 in. Copper Tee (7/8 in. OD)

You last purchased this on
 

3/4 in. Copper Tee (7/8 in. OD)

  • Fast #
  • Part #CTF
  • Item #226
  • Manufacturer Part #9098400
4.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper Tee (7/8 in. OD)

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 28 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
Height:
1-33/50 in
ISO:
ISO 9001:2008
Length:
2-19/50 in
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
582
Pressure - Maximum:
700 psi
Temperature Range:
-20 to 400 Deg F
UL Listed:
UL 207
Weight:
0.16 lb