4 x 3 in. PVC DWV 90° Closet Bend

You last purchased this on
 

4 x 3 in. PVC DWV 90° Closet Bend

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. PVC DWV 90° Closet Bend

  • Fast #
  • Part #PDWVCBMP
  • Item #32103
  • Manufacturer Part #PVC 00329 0600
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
Residential
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Closet Bend
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Temperature Rating:
140
Type:
PDWVCBMP