24 x 24 in. Mop Basin in White
Molded Stone® 24 x 24 in. Mop Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10" (254mm) deep
- Integral drain is molded into a one piece unit and designed to connect to a 3" drain pipe
- Square, Molded Stone mop service basin
- Includes 830AA faucet, 832AA hose and bracket, 889CC mop hanger bracket
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B125
- Collection:
- Molded Stone®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Handle Type:
- Cross
- Hardware Included:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Shape:
- Square
- Sink Depth:
- 10 in
- Sink Installation Type:
- Floor Mount, Freestanding
- Sink Material:
- Composite
- Sink Size, Overall:
- 24 in x 24 in
- Spout Reach:
- 9-3/8 in
- Spout Type:
- Fixed