1-Hole Monoblock Bidet Faucet with Single Lever Handle in Polished Chrome
Serin® 1-Hole Monoblock Bidet Faucet with Single Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Speed Connect® drain has less parts for a quick installation
- Braided flexible supply hoses with 3/8" compression connectors
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable installs effortlessly in tight spaces
- Choice of Finishes: Available in Polished Chrome and Satin Nickel finishes.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 4-3/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No