Single Function Showerhead in Legacy Bronze
Square Single Function Showerhead in Legacy Bronze
Product Details
Product Details
- Durable and easy to clean brass construction
- Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
- Water sense certified
- Easy clean spray nozzles
- Stunning contemporary design
- Sleek, thin profile
- Limited lifetime warranty
- 1.8 gpm flow rateWater sense and California Energy Commission (CEC) Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 7-7/8 in
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 7-7/8 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in