50 ft. x 5/8 in. All-Weather Garden Hose
50 ft. x 5/8 in. All-Weather Garden Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 10 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass coupling is long lasting
- Hose is crush proof and features rubber grip
- Poly sleeve protects hose from kinking at the spigot
- Medium duty material with rigid interior spine that protects from kinking
- All weather hose
Specifications
- Color Finish Name:
- Blue, Green
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Length:
- 50 ft
- Material:
- Brass, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Garden Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Hose
- UL Listed:
- No
- Width:
- 14-1/2 in