3/4 x 6 in. Copper Natick Hanger
603 Series 3/4 x 6 in. Copper Natick Hanger
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Packaged with Copper-Clad Nails.
- Available in 1/2”, 3/4”, 1” and 1-1/4” diameter sizes in Both 6" and 12" Lengths.
- Provides Pipe Support for a Variety of Plumbing Applications.
Specifications
- Application:
- Residential
- Collection:
- 603 Series
- Length:
- 6 in
- Material:
- Copper
- Product Type:
- Natick Hanger
- Weight:
- 2 lb
- Width:
- 3/4 in