20 x 26 x 4 in. MERV 13 Pleated Air Filter
20 x 26 x 4 in. MERV 13 Pleated Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rated at MERV 13 based upon 1200 CFM
- Special conditions like shedding pets, being located near a farm, or other dusty environment, or commercial applications, require replacing filter media more often
- Replacement filter media for your Spacegard or Aprilaire Models 1210, 2210, 3210 and 4200 Air Cleaners
Documents
Specifications
- Application:
- Filtration
- Brand Model Compatibility:
- 1210, 1620, 2210, 2216, 3210, 4200
- CFM:
- 2000 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Green Seal Certified:
- No
- Height:
- 26 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- MERV Rating:
- 13
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Air Filter
- Shape:
- Rectangular
- Size:
- 20 in x 26 in x 4 in
- Weight:
- 3.44 lb
- Width:
- 20 in