20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter
2000 Series 20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter
Frequently Purchased Together
Product Details
- Designed for installation with any type forced air heating and cooling system
- Minimal maintenance because of the large filter area and unique design the filter media can last from 1 to 2 years before it needs to be replaced
- High efficiency media air cleaner
- Particles that are caught on the filter media are retained and not "reintroduced" back into the home
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Brand Model Compatibility:
- Part No. 213, 216, 213CBN, 210
- CFM:
- 2000 ft3/min
- CSA Certified:
- No
- Collection:
- 2000 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 24-7/100 in
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 25 in
- MERV Rating:
- 13
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Air Cleaner
- Shape:
- Rectangular
- UL Listed:
- Yes
- Weight:
- 18.3 lb
- Width:
- 25 in