6 x 27 x 6 in. MERV 16 Pleated Air Filter

You last purchased this on
 
AprilAire

6 x 27 x 6 in. MERV 16 Pleated Air Filter

  • Fast #
  • Part #R501
  • Item #1400877
  • Manufacturer Part #501
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

6 x 27 x 6 in. MERV 16 Pleated Air Filter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Used for the Aprilaire Model 5000
  • Filters dust, pollen, and mold spores from the air entering your home
  • Made in USA
  • Made in Wisconsin, USA
  • Removes 98% of particles between 3.0 and 10.0 microns
  • Requires Certification

Specifications

Application:
Filtration
Brand Model Compatibility:
5000 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6 in
Disposable:
No
Energy Star Compliant:
No
Filter Type:
Pleated
Green Seal Certified:
No
Height:
16 in
IAPMO Listed -:
No
Length:
6 in
MERV Rating:
16
Material:
Synthetic Fiber
Moisture Removal:
96
Number of Pieces:
1 Piece
Origin:
Domestic
Product Type:
Air Filter
Shape:
Rectangular
Size:
6 in x 27 in x 6 in
Weight:
2 lb
Width:
6 in