1.5 gpm 1-Hole Deck Mount Bidet Faucet with Single Lever Handle in Brushed Nickel
Logis 1.5 gpm 1-Hole Deck Mount Bidet Faucet with Single Lever Handle in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Pivoting aerator
- Ceramic cartridge
- Includes pop-up assembly
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Logis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 4-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No