Plastic Shovel
Northern Lites™ Plus Plastic Shovel
Frequently Purchased Together
Product Details
Product Details
- 13-1/2 x 18 in reinforced poly blade
- Combo blade that functions as a snow shovel, and snow pusher
- Nylon wear strip for quiet, easy pushing
- Lightweight aluminum handle
- Extra large cushioned d-grip for multiple gripping options
Documents
Specifications
- Application:
- Snow
- Blade Length (in):
- 18 in
- Blade Material:
- Plastic
- Blade Width (in):
- 13 in
- Collection:
- Northern Lites™ Plus
- Handle Material:
- Aluminum
- Handle Type:
- D-grip
- Length:
- 52 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Shovel
- Weight:
- 2.98 lb