3/8 x 1/2 x 16 in. Braided PVC Sink Flexible Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 3/8 x 1/2 x 16 in. Braided PVC Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® PLUS 3/8 x 1/2 x 16 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #BB116AF
  • Item #524513
  • Manufacturer Part #B1-16A F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 3/8 in. Comp x 1/2 in. FIP
  • Connects to faucet with 3/8 in. compression connection
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 16 in. length connector
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb® PLUS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Pressure - Maximum:
125 psi
Product Type:
Connector
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.19493 lb
Width:
49/50 in