1.5 gpm Massaging Body Spray Sprayhead in Polished Chrome
HydraChoice® 1.5 gpm Massaging Body Spray Sprayhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 2 3/4" diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- HydraChoice®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massaging
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in