Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Gold (Handles Sold Separately)
Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Gold (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Metal pop-up drain included
- MUST ORDER HANDLES SEPARATELY
- Hidden water-efficient, laminar flow stream straightener
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold
- Deck Plate Included:
- No
- Depth:
- 7 in
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 90°
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes