4-7/8 in. Pull in Brilliance® Luxe Gold
Odin® 4-7/8 in. Pull in Brilliance® Luxe Gold
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-11/25 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-9/100 in
- Length:
- 4-7/8 in
- Material:
- Brass
- Width:
- 1-3/32 in