Double-Handle Vertical Spray Bidet Faucet in Polished Chrome
Odin® Double-Handle Vertical Spray Bidet Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Material:
- Brass
- Height:
- 6-19/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No