Single Function Showerhead in Matte Black
Siderna® Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 8 5/8" x 5 3/4" single-function raincan showerhead
- Finished spray face
- Intended for overhead raincan orientation only
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-69/100 in
- Faucet Material:
- Brass
- Height:
- 2-19/50 in
- Length:
- 5-3/4 in
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 8-11/16 in