This product requires certification to purchase.

1/2 in. Brass Sweat Backflow Preventer

You last purchased this on
 
Caleffi North America

AutoFill™ 1/2 in. Brass Sweat Backflow Preventer

  • Fast #
  • Part #C573409A
  • Item #3810795
  • Manufacturer Part #573409A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Caleffi North America

AutoFill™ 1/2 in. Brass Sweat Backflow Preventer

  • Fast #
  • Part #C573409A
  • Item #3810795
  • Manufacturer Part #573409A
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ASSE 1012
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1012
CSA Certified:
CSA B64.3
Collection:
AutoFill™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
210
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Sweat
Valve Size:
1/2 in
Valve Type:
Dual Check Valve