8-1/2 in. 3-Light Outdoor Ceiling Fixture in Old Bronze

You last purchased this on
 
Capital Lighting

Outdoor 8-1/2 in. 3-Light Outdoor Ceiling Fixture in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Outdoor 8-1/2 in. 3-Light Outdoor Ceiling Fixture in Old Bronze

  • Fast #
  • Part #C9546OB
  • Item #4513740
  • Manufacturer Part #9546OB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 11-1/2" W x 8-1/2" H x 1-1/2" D
  • Requires three 60W candelabra bulbs
  • Three light outdoor ceiling fixture in Old Bronze
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
8-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
11-1/2 in
Wire Gauge (AWG):
18 ga