11 in. Compact Bowl Brush in White

You last purchased this on
 
Carlisle

11 in. Compact Bowl Brush in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

11 in. Compact Bowl Brush in White

  • Fast #
  • Part #C361015002
  • Item #7472759
  • Manufacturer Part #361015002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non scratching bristles are not affected by standard bowl cleaners
  • Plastic handle
  • Twist in wire
  • White
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Plastic
Length:
11 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 24
Product Type:
Bowl Brush
Size:
11 in x 3-3/4 in
Width:
3-3/4 in