20 in. x 440 ft. x 8 mil Polyethylene Polywrap

You last purchased this on
 
Christy's

20 in. x 440 ft. x 8 mil Polyethylene Polywrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Christy's

20 in. x 440 ft. x 8 mil Polyethylene Polywrap

  • Fast #
  • Part #I514179
  • Item #4665210
  • Manufacturer Part #514179
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AWWA C105/A21.5-10 printed
  • For up through 8 in pipe
  • 8 mil blue polyethylene pipe encasement
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Virgin polyethylene
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010, ANSI C105
AWWA:
AWWA A-21.5 2010, AWWA C-105
Color Finish Name:
Blue
Fitting Type:
Poly Wrap
Length:
440 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Polywrap
Size:
20 in x 440 ft
Thickness:
8 mil
Width:
20 in