This product requires certification to purchase.

21 oz. Cleanser with Chlorinol Powder

You last purchased this on
 
Comet

21 oz. Cleanser with Chlorinol Powder

  • Fast #
  • Part #PGC32987EA
  • Item #5162115
  • Manufacturer Part #PGC32987EA
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Comet

21 oz. Cleanser with Chlorinol Powder

  • Fast #
  • Part #PGC32987EA
  • Item #5162115
  • Manufacturer Part #PGC32987EA
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bleaches tough stains and deodorizes as it cleans
  • Great for scouring tough stains on toilet bowls, wall tiles, tubs, sinks, chrome, stainless steel, stove tops and ranges, pots and pans
  • Its gentle abrasives can be used on fiberglass tubs and showers, imitation marble and similar hard plastic surfaces
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
8 in
Length:
18 in
Size:
21 oz
Width:
12 in