Aerator in Chrome
Commercial Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.35 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Stream Type:
- Spray
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb