Single Function Body Spray in Matte Black
HydraChoice™ Single Function Body Spray in Matte Black
Frequently Purchased Together
Product Details
Product Details
- HydraChoice body sprays pop out when in use for 50° of adjustability in any direction but sit flush with the wall when not in use for a smooth look
- Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic® spray
- H2OKinetic® spray creates a shower with more warmth, coverage and intensity
- Spray head only, must purchase rough and trim separately
- Valve is not included, must purchase separately
- Featuring Delta H2OKinetic® technology for 3X the coverage
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/32 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in