Stem Extension Kit for Stryke™ T14476 Tub and Shower Faucet
Stem Extension Kit for Stryke™ T14476 Tub and Shower Faucet
Frequently Purchased Together
Product Details
- Can provide up to an additional 1-3/4 in. of wall thickness
- Includes chome escutcheon trim screws
- For use with Delta 14 series tub and shower faucets
- Install by attaching to existing stem
- For special finishes order RP12630 in matching finish
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower, Residential
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- Fits Model:
- 14 Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Trim Only:
- No
- WaterSense Labeled:
- No