Two Handle Centerset Bathroom Sink Faucet in Matte Black
Two Handle Centerset Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- 3-hole 4 inch installation
- DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- 3/8" compression fittings
- ADA compliant
- Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Hot and cold stems are interchangeable
- 1/4 turn stops
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-14/25 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 4.3 lb