Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze
Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Fits 3-hole 6-16 in installations
- Includes matching finish plastic pop-up drain assembly
- ADA compliant
- Two lever handles allow for precise adjustment of water temperature
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-63/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 8-63/100 in
- Spout Reach:
- 5 in
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes